Motion
CNVM5-6120YB-EP-8 5HP 230/460V

SUMITOMO DRIVE TECH
CNVM5-6120YB-EP-8 5HP 230/460V

08:1 Reduction, 8:1 Ratio, Bearing Grade Steel Housing Material
Mi Item #10491596
MFR #CNVM5-6120YB-EP-8 5HP 230/460V
Price$3,920.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM5-6120YB-EP-8 5HP 230/460V

08:1 Reduction, 8:1 Ratio, Bearing Grade Steel Housing Material
Mi Item #10491596
MFR #CNVM5-6120YB-EP-8 5HP 230/460V

Mfr description
PA234470 CNVM5-6120YB-EP-8 5HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,920.09/each

Specifications

Dimensions

  • Ratio
    8:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA234470
  • Max Input Horsepower
    5 hp
  • Reducer Type
    Cycloidal
  • Reduction
    08:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)