Motion
PA234471 CNHM08-6090Y-119 3/4HP 230/460V

SUMITOMO DRIVE TECH
PA234471 CNHM08-6090Y-119 3/4HP 230/460V

119:1 Reduction, 119:1 Ratio, Foot Mount
MI ITEM #10491597
MFR #PA234471 CNHM08-6090Y-119 3/4HP 230/460V
List Price$1,746.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234471 CNHM08-6090Y-119 3/4HP 230/460V

119:1 Reduction, 119:1 Ratio, Foot Mount
MI ITEM #10491597
MFR #PA234471 CNHM08-6090Y-119 3/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,746.44/each for your price

Overview

Mfr description
PA234471 CNHM08-6090Y-119 3/4HP 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    119:1
  • Actual Ratio
    119:1
  • Reduction
    119:1
  • Mounting
    Foot Mount
  • Case Size
    6090
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    119:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought