Motion
CNHM08-6105YA-B-71(YAD0)

SUMITOMO DRIVE TECH
CNHM08-6105YA-B-71(YAD0)

71:1 Reduction, 71:1 Ratio, Foot Mount
MI ITEM #10491605
MFR #CNHM08-6105YA-B-71(YAD0)
Price$3,037.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM08-6105YA-B-71(YAD0)

71:1 Reduction, 71:1 Ratio, Foot Mount
MI ITEM #10491605
MFR #CNHM08-6105YA-B-71(YAD0)

Mfr description
PA234487 CNHM08-6105YA-B-71(YAD0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,037.45/each

Specifications

Dimensions

  • Ratio
    71:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA234487
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    71:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)