Motion
PHHJ-6125Y-3(145TC)

SUMITOMO DRIVE TECH
PHHJ-6125Y-3(145TC)

03:1 Reduction, 3:1 Ratio, C-Face Input Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10491705
MFR #PHHJ-6125Y-3(145TC)
Price$4,290.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PHHJ-6125Y-3(145TC)

03:1 Reduction, 3:1 Ratio, C-Face Input Type, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10491705
MFR #PHHJ-6125Y-3(145TC)

Mfr description
PA234763 PHHJ-6125Y-3(145TC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,290.73/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    3:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA234763
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    03:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)