Motion
PA234776 PHHM3-6100YA-EP-3

SUMITOMO DRIVE TECH
PA234776 PHHM3-6100YA-EP-3

3:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10491711
MFR #PA234776 PHHM3-6100YA-EP-3
List Price$3,093.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234776 PHHM3-6100YA-EP-3

3:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10491711
MFR #PA234776 PHHM3-6100YA-EP-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,093.98/each for your price

Overview

Mfr description
PA234776 PHHM3-6100YA-EP-3

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    3:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Max Input Horsepower
    175 hp
  • Service Factor
    1.0
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought