Motion
PA234904 CNHM1-6125DBYC-EP-B-102 1HP

SUMITOMO DRIVE TECH
PA234904 CNHM1-6125DBYC-EP-B-102 1HP

102:1 Reduction, 102:1 Ratio, Foot Mount
MI ITEM #10491746
MFR #PA234904 CNHM1-6125DBYC-EP-B-102 1HP
List Price$5,807.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA234904 CNHM1-6125DBYC-EP-B-102 1HP

102:1 Reduction, 102:1 Ratio, Foot Mount
MI ITEM #10491746
MFR #PA234904 CNHM1-6125DBYC-EP-B-102 1HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,807.91/each for your price

Overview

Mfr description
PA234904 CNHM1-6125DBYC-EP-B-102 1HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    102:1
  • Actual Ratio
    102:1
  • Reduction
    102:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    1 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    102:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text