Motion
EVYM1H-B6125YA-EPF5-305 AN1,Q8E:2-3/16"

SUMITOMO DRIVE TECH
EVYM1H-B6125YA-EPF5-305 AN1,Q8E:2-3/16"

Shaft Mount Speed Reducer - Reducer Size: B6125, Single Reduction Reduction, 305:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10491783
MFR #EVYM1H-B6125YA-EPF5-305 AN1,Q8E:2-3/16"
Price$7,915.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EVYM1H-B6125YA-EPF5-305 AN1,Q8E:2-3/16"

Shaft Mount Speed Reducer - Reducer Size: B6125, Single Reduction Reduction, 305:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10491783
MFR #EVYM1H-B6125YA-EPF5-305 AN1,Q8E:2-3/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,915.17/each

Specifications

Dimensions

  • Bore Length
    6.3000 in;160 mm
  • Case Size
    B6125
  • Center Distance
    7.4800 in, 190 mm
  • Housing Height
    16.1000 in, 409 mm
  • Housing Length
    14.4500 in, 367 mm
  • Housing Width
    7.4800 in;190 mm
  • Manufacturer Reducer Size
    B6125
  • Maximum Output RPM
    5.75 rpm
  • Maximum Output Size
    2-7/16 in;65 mm
  • Maximum Output Torque
    15300 in-lbs;1730 nm
  • Nominal Ratio
    305:1
  • Ratio
    304:5
  • Shaft Diameter
    2.1875 in, 55.56 mm
  • Shaft Length
    2.7000 in;68.57 mm
  • Weight
    190 lbs, 86 kg

Details

  • Actual Ratio
    304:5
  • Additional Details
    Inverter Ready Motor Premium Efficiency;High Capacity Bearing;Nitrile Material;Dual Lipped;Tandem Output Seals;Blue;Munsell Color Number 6.5Pb 3 6/8.2;Class F Insulation;Ip55 Protection
  • Case Included
    No
  • Compatible Conveyor Adapter
    117B4050
  • Country of Origin
    Japan
  • Housing Material
    Cast Iron
  • Includes
    Integral Motor
  • Input Style
    Integral Motor
  • Input Type
    Integral Motor
  • Lubrication
    Oil
  • Manufacturer Catalog Number
    PA235000
  • Max Input Horsepower
    1.5 hp
  • Maximum Speed
    1750 rpm
  • Output
    2-7/16 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;B6125 Frame Size
  • Product Net Depth
    11.4200 in;290 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    AGMA, CE, CSA, DOE, IEC, NEMA, UL
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    15300 in-lb;1730 N-m

Overview

Mfr description
PA235000 EVYM1H-B6125YA-EPF5-305 AN1,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought