Motion
CNFM05-6195C-25 T16

SUMITOMO DRIVE TECH
CNFM05-6195C-25 T16

25:1 Reduction, 25:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10491795
MFR #CNFM05-6195C-25 T16
Price$1,689.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM05-6195C-25 T16

25:1 Reduction, 25:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10491795
MFR #CNFM05-6195C-25 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,689.91/each

Specifications

Dimensions

  • Case Size
    6195C
  • Maximum Output RPM
    70 rpm
  • Ratio
    25:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA235038
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA235038 CNFM05-6195C-25 T16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought