Motion
CNHJ-6095-43 56C, T16

SUMITOMO DRIVE TECH
CNHJ-6095-43 56C, T16

43:1 Reduction, 43:1 Ratio, Foot Mount
Mi Item #10491823
MFR #CNHJ-6095-43 56C, T16
Price$1,834.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6095-43 56C, T16

43:1 Reduction, 43:1 Ratio, Foot Mount
Mi Item #10491823
MFR #CNHJ-6095-43 56C, T16

Mfr description
PA235114 CNHJ-6095-43 56C, T16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,834.41/each

Specifications

Dimensions

  • Case Size
    6095
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    43:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA235114
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)