Overview
Mfr description
PA235160 CHF-6135DCY-1479
Specifications
- Reducer TypeCycloidal
- Ratio1479:1
- Actual Ratio1479:1
- Reduction1479:1
- MountingFoot Mount
- Case Size6135
- SeriesCyclo 6000
- Output Bore TypeSingle Keyway
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data