Specifications
Dimensions
- Case Size6165
- NEMA / IEC Frame Size184TC
- Ratio43:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA235177
- MountingFoot Mount
- Output Bore TypeKeyed Solid Shaft
- Reducer TypeCycloidal
- Reduction43:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)