Motion
PA235228 CVVM5-6140YB-EP-35 5HP

SUMITOMO DRIVE TECH
PA235228 CVVM5-6140YB-EP-35 5HP

35:1 Reduction, 35:1 Ratio, Vertical
MI ITEM #10491863
MFR #PA235228 CVVM5-6140YB-EP-35 5HP
List Price$5,412.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA235228 CVVM5-6140YB-EP-35 5HP

35:1 Reduction, 35:1 Ratio, Vertical
MI ITEM #10491863
MFR #PA235228 CVVM5-6140YB-EP-35 5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,412.11/each for your price

Overview

Mfr description
PA235228 CVVM5-6140YB-EP-35 5HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    35:1
  • Actual Ratio
    35:1
  • Reduction
    35:1
  • Mounting
    Vertical
  • Case Size
    6140
  • Maximum Output RPM
    50 rpm
  • Max Input Horsepower
    5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    35:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text