Motion
EHYM10-C6145YC-EPY1-B-46 EPNA,AN1,Q8E:2-15/16"

SUMITOMO DRIVE TECH
EHYM10-C6145YC-EPY1-B-46 EPNA,AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 46:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10491935
MFR #EHYM10-C6145YC-EPY1-B-46 EPNA,AN1,Q8E:2-15/16"
Price$15,468.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYM10-C6145YC-EPY1-B-46 EPNA,AN1,Q8E:2-15/16"

Shaft Mount Speed Reducer - Reducer Size: C6145, Single Reduction Reduction, 46:1 Ratio, Output Bore Type: Tapered Bushing
MI ITEM #10491935
MFR #EHYM10-C6145YC-EPY1-B-46 EPNA,AN1,Q8E:2-15/16"

Mfr description
PA235458 EHYM10-C6145YC-EPY1-B-46 EPNA,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,468.35/each

Specifications

Dimensions

  • Bore Length
    7.5600 in;192 mm
  • Case Size
    C6145
  • Center Distance
    5.4300 in, 138 mm
  • Housing Height
    18.8400 in, 479 mm
  • Housing Length
    17.2400 in, 438 mm
  • Housing Width
    13.6200 in;346 mm
  • Manufacturer Reducer Size
    C6145
  • Maximum Output RPM
    38 rpm
  • Maximum Output Size
    2-15/16 in;75 mm
  • Maximum Output Torque
    31300 in-lb;3540 nm
  • Nominal Ratio
    46:1
  • Ratio
    45.5:1
  • Shaft Diameter
    2.9380 in, 74.59 mm
  • Shaft Length
    5.5100 in;140 mm
  • Weight
    392 lbs, 178 kg

Details

  • Actual Ratio
    45.5:1
  • Additional Details
    Includes Torque Arm Kit;C-Face Motor Adapter;Integral Motor;Premium Efficiency (Ie3);Inverter Duty;Class F Insulation;Ip55 Protection;Double Output Seals
  • Case Included
    No
  • Compatible Conveyor Adapter
    117C4050
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Integral Motor
  • Input Type
    Integral Motor
  • Lubrication
    Oil
  • Made to Order
    No
  • Manufacturer Catalog Number
    PA235458
  • Max Input Horsepower
    10 hp
  • Maximum Speed
    1750 rpm
  • Output
    2-7/16 in Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;C6145 Frame Size
  • Product Net Depth
    13.6200 in;346 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Lip Contact
  • Series
    Cyclo HBB
  • Standards Met
    AGMA, CE, CSA, DOE, NEMA, UL
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included
  • Torque Rating (in-lb)
    31300 in-lb;3540 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)