Motion
CHHM8-6190C-EP-B-87(T16, YAD0)

SUMITOMO DRIVE TECH
CHHM8-6190C-EP-B-87(T16, YAD0)

Inline Speed Reducer - Single Reduction, 87:1 Ratio, 3-5 in in/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10491961
MFR #CHHM8-6190C-EP-B-87(T16, YAD0)
Price$16,371.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM8-6190C-EP-B-87(T16, YAD0)

Inline Speed Reducer - Single Reduction, 87:1 Ratio, 3-5 in in/8 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #10491961
MFR #CHHM8-6190C-EP-B-87(T16, YAD0)

Mfr description
PA235505 CHHM8-6190C-EP-B-87(T16, YAD0)
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,371.42/each

Specifications

Dimensions

  • Case Size
    6190C
  • Housing Height
    21.22 in
  • Manufacturer Reducer Size
    6190
  • Maximum Output Torque
    21900
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    87:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA235505
  • Max Input Horsepower
    8 hp
  • Overhung Load Capacity
    11300.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)