Motion
CNHM1H-6090YA-EP-6 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6090YA-EP-6 1.5HP

06:1 Reduction, 6:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10491983
MFR #CNHM1H-6090YA-EP-6 1.5HP
Price$2,164.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6090YA-EP-6 1.5HP

06:1 Reduction, 6:1 Ratio, Solid Output Type, Foot Mount
MI ITEM #10491983
MFR #CNHM1H-6090YA-EP-6 1.5HP

Mfr description
PA235605 CNHM1H-6090YA-EP-6 1.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,164.23/each

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output RPM
    291.6667 rpm
  • Ratio
    6:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA235605
  • Max Input Horsepower
    1.5 hp;1.1 kW
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)