Motion
CNVM05-6095C-B-29 T16

SUMITOMO DRIVE TECH
CNVM05-6095C-B-29 T16

29:1 Reduction, 29:1 Ratio, Vertical
Mi Item #10492086
MFR #CNVM05-6095C-B-29 T16
Price$2,531.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM05-6095C-B-29 T16

29:1 Reduction, 29:1 Ratio, Vertical
Mi Item #10492086
MFR #CNVM05-6095C-B-29 T16

Mfr description
PA235928 CNVM05-6095C-B-29 T16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,531.72/each

Specifications

Dimensions

  • Case Size
    6095
  • Maximum Output RPM
    60.3 rpm
  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA235928
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)