Motion
CNHJ-6125-21(182TC, T16)

SUMITOMO DRIVE TECH
CNHJ-6125-21(182TC, T16)

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10492092
MFR #CNHJ-6125-21(182TC, T16)
Price$4,422.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6125-21(182TC, T16)

21:1 Reduction, 21:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10492092
MFR #CNHJ-6125-21(182TC, T16)

Mfr description
PA235943 CNHJ-6125-21(182TC, T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,422.67/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    182TC
  • Ratio
    21:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA235943
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)