Motion
EHYJ-E6175Y-Y1-88 254TC,A1N,Q8E:3-15/16"

SUMITOMO DRIVE TECH
EHYJ-E6175Y-Y1-88 254TC,A1N,Q8E:3-15/16"

Shaft Mount Speed Reducer - Reducer Size: E6175, Single Reduction Reduction, 88:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #10492104
MFR #EHYJ-E6175Y-Y1-88 254TC,A1N,Q8E:3-15/16"
Price$22,171.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-E6175Y-Y1-88 254TC,A1N,Q8E:3-15/16"

Shaft Mount Speed Reducer - Reducer Size: E6175, Single Reduction Reduction, 88:1 Ratio, Output Bore Type: Tapered Bushing
Mi Item #10492104
MFR #EHYJ-E6175Y-Y1-88 254TC,A1N,Q8E:3-15/16"

Mfr description
PA235978 EHYJ-E6175Y-Y1-88 254TC, A1N,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,171.52/each

Specifications

Dimensions

  • Bore Length
    10.9800 in;279 mm
  • Case Size
    E6175
  • Center Distance
    11.8100 in, 300 mm
  • Housing Height
    26.8500 in, 682 mm
  • Housing Length
    24.0200 in, 610 mm
  • Housing Width
    19.2900 in;490 mm
  • Input Shaft Diameter
    1.6250 in, 41.27 mm
  • Manufacturer Reducer Size
    E6175
  • Maximum Output RPM
    20 rpm
  • Maximum Output Size
    3-15/16 in;100 mm
  • Maximum Output Torque
    76600 in-lb;8650 nm
  • Nominal Ratio
    88:1
  • Ratio
    86:6667
  • Shaft Diameter
    3.9380 in, 100 mm
  • Shaft Length
    7.6770 in;195 mm
  • Weight
    626 lbs, 283.949 kg

Details

  • Actual Ratio
    86:6667
  • Additional Details
    C-Face Motor Adapter;Taper-Grip Bushing;Double Output Seals;Cycloidal Speed Reduction Technology
  • Case Included
    No
  • Compatible Conveyor Adapter
    117E4050
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    Nema C-Face Input
  • Input Type
    C-Face
  • Lubrication
    Oil
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    PA235978
  • Max Input Horsepower
    40.4 hp
  • Maximum Speed
    1750 rpm
  • Output
    3-3/16 in Tapered Bushing
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Cyclo HBB Series;254TC Motor Frame
  • Product Net Depth
    19.2900 in;490 mm
  • Reduction
    Single
  • Reduction Type
    Single Reduction
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Double Output Seals
  • Series
    Cyclo HBB
  • Standards Met
    CE, CSA, NEMA, UL
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    76600 in-lb;8650 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)