Motion
CVVM3-6160C-EP-59(T16)

SUMITOMO DRIVE TECH
CVVM3-6160C-EP-59(T16)

59:1 Reduction, 59:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10492119
MFR #CVVM3-6160C-EP-59(T16)
Price$6,935.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVM3-6160C-EP-59(T16)

59:1 Reduction, 59:1 Ratio, Vertical, 52/100 bearing-grade steel Housing Material
Mi Item #10492119
MFR #CVVM3-6160C-EP-59(T16)

Mfr description
PA236019 CVVM3-6160C-EP-59(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,935.55/each

Specifications

Dimensions

  • Case Size
    6160C
  • Ratio
    59:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236019
  • Max Input Horsepower
    3 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    59:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)