Motion
PA236139 CHHS-6225Y-SB-21 365T,

SUMITOMO DRIVE TECH
PA236139 CHHS-6225Y-SB-21 365T,

Inline Speed Reducer - Single Reduction, 21:1 Ratio, C-Face Input Type, 2-1/8 in Input Size, 4-7/8 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #10492152
MFR #PA236139 CHHS-6225Y-SB-21 365T,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA236139 CHHS-6225Y-SB-21 365T,

Inline Speed Reducer - Single Reduction, 21:1 Ratio, C-Face Input Type, 2-1/8 in Input Size, 4-7/8 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #10492152
MFR #PA236139 CHHS-6225Y-SB-21 365T,

Mfr description
PA236139 CHHS-6225Y-SB-21 365T,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.02 in
  • Input Size
    2-1/8 in
  • Manufacturer Reducer Size
    6225
  • Maximum Output Torque
    90752.77348130483
  • NEMA / IEC Frame Size
    365TC
  • Nominal Ratio
    21:1
  • Output Shaft Diameter
    4-7/8 in
  • Ratio
    21:1

Details

  • Actual Ratio
    21:1
  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    126.250 hp @ 1750 rpm
  • Mounting
    Horizontal
  • Overhung Load Capacity
    14039.69 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)