Motion
PA236217 CVVM5-6195DBYC-EP-231 5HP

SUMITOMO DRIVE TECH
PA236217 CVVM5-6195DBYC-EP-231 5HP

231:1 Reduction, 231:1 Ratio, Vertical
MI ITEM #10492165
MFR #PA236217 CVVM5-6195DBYC-EP-231 5HP
List Price$24,503.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA236217 CVVM5-6195DBYC-EP-231 5HP

231:1 Reduction, 231:1 Ratio, Vertical
MI ITEM #10492165
MFR #PA236217 CVVM5-6195DBYC-EP-231 5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24,503.71/each for your price

Overview

Mfr description
PA236217 CVVM5-6195DBYC-EP-231 5HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    231:1
  • Actual Ratio
    231:1
  • Reduction
    231:1
  • Mounting
    Vertical
  • Case Size
    6195
  • Max Input Horsepower
    5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    231:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text