Motion
PA236380 CHHBJN3D-6165Y-35(182TC)

SUMITOMO DRIVE TECH
PA236380 CHHBJN3D-6165Y-35(182TC)

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, Solid Output Type, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10492223
MFR #PA236380 CHHBJN3D-6165Y-35(182TC)
List Price$7,959.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA236380 CHHBJN3D-6165Y-35(182TC)

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, Solid Output Type, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10492223
MFR #PA236380 CHHBJN3D-6165Y-35(182TC)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,959.56/each for your price

Overview

Mfr description
PA236380 CHHBJN3D-6165Y-35(182TC)
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    35:1
  • Ratio
    35:1
  • Input Type
    C-Face
  • Input Size
    1-1/8 in
  • Output Shaft Diameter
    2-1/4 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    182TC
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6165
  • Housing Material
    Cast Iron
  • Case Size
    6165Y
  • Maximum Output Torque
    18328.978379602224
  • Max Input Horsepower
    15.299 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    3844.33 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    35:1
  • Housing Height
    14.45 in
  • Manufacturer Catalog Number
    CHHBJN3D-6165Y-35(182TC)
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought