Motion
CHHM20-6165YB-EP-13 EPNA

SUMITOMO DRIVE TECH
CHHM20-6165YB-EP-13 EPNA

Inline Speed Reducer - Single Reduction, 13:1 Ratio, Solid Output Type, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #10492226
MFR #CHHM20-6165YB-EP-13 EPNA
Price$14,807.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM20-6165YB-EP-13 EPNA

Inline Speed Reducer - Single Reduction, 13:1 Ratio, Solid Output Type, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
Mi Item #10492226
MFR #CHHM20-6165YB-EP-13 EPNA

Mfr description
PA236386 CHHM20-6165YB-EP-13 EPNA
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,807.16/each

Specifications

Dimensions

  • Case Size
    6165
  • Housing Height
    14.45 in
  • Manufacturer Reducer Size
    6165
  • Maximum Output RPM
    134.6 rpm
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    13:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    20 hp;15 kW
  • Mounting
    Horizontal
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)