Specifications
Dimensions
- Housing Height11.81 in
- Input Size7/8 in
- Manufacturer Reducer Size6135
- Maximum Output Torque6465.054720382475
- NEMA / IEC Frame Size215TC
- Output Shaft Diameter1-7/8 in
- Ratio17:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower11.110 hp @ 1750 rpm
- Overhung Load Capacity1809.49 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Overview
Mfr description
PA236388 CHHXS-6135Y-17(215TC, YBA5)
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies