Motion
CNHM05-6125YC-AV-B-71(YAD0)

SUMITOMO DRIVE TECH
CNHM05-6125YC-AV-B-71(YAD0)

71:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492229
MFR #CNHM05-6125YC-AV-B-71(YAD0)
Price$4,096.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6125YC-AV-B-71(YAD0)

71:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492229
MFR #CNHM05-6125YC-AV-B-71(YAD0)

Mfr description
PA236395 CNHM05-6125YC-AV-B-71(YAD0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,096.00/each

Specifications

Dimensions

  • Ratio
    71:1
  • Service Factor
    1.0

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236395
  • Max Input Horsepower
    175 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)