Motion
CNVM01-6080YC-AV-43 1/8HP

SUMITOMO DRIVE TECH
CNVM01-6080YC-AV-43 1/8HP

43:1 Reduction, 43:1 Ratio, Flange Mount
Mi Item #10492238
MFR #CNVM01-6080YC-AV-43 1/8HP
Price$2,035.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM01-6080YC-AV-43 1/8HP

43:1 Reduction, 43:1 Ratio, Flange Mount
Mi Item #10492238
MFR #CNVM01-6080YC-AV-43 1/8HP

Mfr description
PA236420 CNVM01-6080YC-AV-43 1/8HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,035.43/each

Specifications

Dimensions

  • Case Size
    6080
  • Ratio
    43:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236420
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)