Motion
PA236482 CNHM1-6085A-EP-13(T16)

SUMITOMO DRIVE TECH
PA236482 CNHM1-6085A-EP-13(T16)

13:1 Reduction, 13:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492259
MFR #PA236482 CNHM1-6085A-EP-13(T16)
List Price$1,890.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA236482 CNHM1-6085A-EP-13(T16)

13:1 Reduction, 13:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492259
MFR #PA236482 CNHM1-6085A-EP-13(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,890.95/each for your price

Overview

Mfr description
PA236482 CNHM1-6085A-EP-13(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    13:1
  • Reduction
    13:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Housing Material
    52/100 bearing-grade steel
  • Max Input Horsepower
    175 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    13:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought