Overview
Mfr description
PA236486 CHF-6195DAY-5133
Specifications
- Reducer TypeCycloidal
- Ratio5133:1
- Actual Ratio5133:1
- MountingFoot Mount
- Case Size6195
- Maximum Output Torque68200 N-m;603620
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data