Motion
PA236602 CHHMS8-6190C-EP-B-51(T16,

SUMITOMO DRIVE TECH
PA236602 CHHMS8-6190C-EP-B-51(T16,

CHHMS8-6190C-EP-B-51(T16,3/60/230/460V,YA10)
MI ITEM #10492304
MFR #PA236602 CHHMS8-6190C-EP-B-51(T16,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA236602 CHHMS8-6190C-EP-B-51(T16,

CHHMS8-6190C-EP-B-51(T16,3/60/230/460V,YA10)
MI ITEM #10492304
MFR #PA236602 CHHMS8-6190C-EP-B-51(T16,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Manufacturer Reducer Size
    6190
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    51:1

Details

  • Housing Material
    Cast Iron
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Overview

Mfr description
PA236602 CHHMS8-6190C-EP-B-51(T16,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought