Motion
CNHM1H-6125DBY-EP-143 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6125DBY-EP-143 1.5HP

143:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492351
MFR #CNHM1H-6125DBY-EP-143 1.5HP
Price$4,714.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6125DBY-EP-143 1.5HP

143:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492351
MFR #CNHM1H-6125DBY-EP-143 1.5HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,714.78/each

Specifications

Dimensions

  • Case Size
    6125
  • NEMA / IEC Frame Size
    143
  • Ratio
    143:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236758
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000

Overview

Mfr description
PA236758 CNHM1H-6125DBY-EP-143 1.5HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought