Motion
CNHM5-6125YA-EP-29(3/60/575V)

SUMITOMO DRIVE TECH
CNHM5-6125YA-EP-29(3/60/575V)

29:1 Reduction, 29:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10492357
MFR #CNHM5-6125YA-EP-29(3/60/575V)
Price$4,246.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM5-6125YA-EP-29(3/60/575V)

29:1 Reduction, 29:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10492357
MFR #CNHM5-6125YA-EP-29(3/60/575V)

Mfr description
PA236768 CNHM5-6125YA-EP-29(3/60/575V)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,246.77/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output RPM
    60.34 rpm
  • Ratio
    29:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236768
  • Max Input Horsepower
    5 hp;3.7 kW
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)