Motion
CNVM05-6085B-AV-B-21(T16)

SUMITOMO DRIVE TECH
CNVM05-6085B-AV-B-21(T16)

21:1 Reduction, 21:1 Ratio, Flange Mount
Mi Item #10492370
MFR #CNVM05-6085B-AV-B-21(T16)
Price$3,291.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM05-6085B-AV-B-21(T16)

21:1 Reduction, 21:1 Ratio, Flange Mount
Mi Item #10492370
MFR #CNVM05-6085B-AV-B-21(T16)

Mfr description
PA236802 CNVM05-6085B-AV-B-21(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,291.87/each

Specifications

Dimensions

  • Case Size
    6085
  • Ratio
    21:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236802
  • Max Input Horsepower
    0.5 hp;0.4 kW
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Standards Met
    Not Available
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)