Specifications
Dimensions
- Housing Height22.64 in
- Input Size1-7/8 in
- Manufacturer Reducer Size6215
- Maximum Output Torque38029.733649308684
- Output Shaft Diameter4-1/4 in
- Ratio1003:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower101
- Overhung Load Capacity11093.68 lb
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)