Motion
CNHM01-6070YC-17 1/8HP

SUMITOMO DRIVE TECH
CNHM01-6070YC-17 1/8HP

17:1 Reduction, 17:1 Ratio, Solid Output Type, Foot Mount
Mi Item #10492404
MFR #CNHM01-6070YC-17 1/8HP
Price$1,187.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6070YC-17 1/8HP

17:1 Reduction, 17:1 Ratio, Solid Output Type, Foot Mount
Mi Item #10492404
MFR #CNHM01-6070YC-17 1/8HP

Mfr description
PA236879 CNHM01-6070YC-17 1/8HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,187.33/each

Specifications

Dimensions

  • Case Size
    6070
  • Ratio
    17:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236879
  • Max Input Horsepower
    0.125 hp;0.0932 kW
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)