Motion
CNHM01-6095Y-649 1/8HP 230/460V

SUMITOMO DRIVE TECH
CNHM01-6095Y-649 1/8HP 230/460V

649:1 Reduction, 649:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492415
MFR #CNHM01-6095Y-649 1/8HP 230/460V
Price$2,695.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6095Y-649 1/8HP 230/460V

649:1 Reduction, 649:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492415
MFR #CNHM01-6095Y-649 1/8HP 230/460V

Mfr description
PA236913 CNHM01-6095Y-649 1/8HP 230/460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,695.06/each

Specifications

Dimensions

  • Case Size
    6095
  • Ratio
    649:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA236913
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    649:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)