Specifications
Dimensions
- Housing Height407.00 in
- Input Size1-1/8 in
- Manufacturer Reducer Size616H
- Maximum Output Torque15550.358089202324
- NEMA / IEC Frame Size184TC
- Output Shaft Diameter2-1/4 in
- Ratio87:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower5.222 hp @ 1750 rpm
- Overhung Load Capacity4879.89 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Overview
Mfr description
PA237082 CHHJS-616HY-H1R1-87 184TC,
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies