Motion
CHH-6265DAY-957

SUMITOMO DRIVE TECH
CHH-6265DAY-957

Inline Speed Reducer - Double Reduction, 957:1 Ratio, 3-1/8 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #10492498
MFR #CHH-6265DAY-957
Price$123,115.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6265DAY-957

Inline Speed Reducer - Double Reduction, 957:1 Ratio, 3-1/8 in Input Size, Foot Mount, Cast Iron Housing Material
MI ITEM #10492498
MFR #CHH-6265DAY-957

Mfr description
PA237204 CHH-6265DAY-957
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123,115.42/each

Specifications

Dimensions

  • Case Size
    6265
  • Housing Height
    34.41 in
  • Input Size
    3-1/8 in
  • Manufacturer Reducer Size
    6265
  • Ratio
    957:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA237204
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)