Motion
CHHM8-6195DBYB-EP-B-187 7.5HP

SUMITOMO DRIVE TECH
CHHM8-6195DBYB-EP-B-187 7.5HP

Inline Speed Reducer - Double Reduction, 187:1 Ratio, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10492560
MFR #CHHM8-6195DBYB-EP-B-187 7.5HP
Price$25,980.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM8-6195DBYB-EP-B-187 7.5HP

Inline Speed Reducer - Double Reduction, 187:1 Ratio, 3-5 in in/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10492560
MFR #CHHM8-6195DBYB-EP-B-187 7.5HP

Mfr description
PA237379 CHHM8-6195DBYB-EP-B-187 7.5HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,980.03/each

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Manufacturer Reducer Size
    6195
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    187:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA237379
  • Max Input Horsepower
    7.5 hp;5.6 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Reduction
    Double
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)