Motion
CHHX-6160Y-8(256TC)

SUMITOMO DRIVE TECH
CHHX-6160Y-8(256TC)

Inline Speed Reducer - Single Reduction, 8:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #10492568
MFR #CHHX-6160Y-8(256TC)
Price$9,344.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHX-6160Y-8(256TC)

Inline Speed Reducer - Single Reduction, 8:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, 2-1/4 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #10492568
MFR #CHHX-6160Y-8(256TC)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,344.77/each

Specifications

Dimensions

  • Case Size
    6160Y
  • Housing Height
    14.45 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    6160
  • Maximum Output Torque
    7229.414713531948
  • NEMA / IEC Frame Size
    256TC
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    8:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA237401
  • Max Input Horsepower
    26.400 hp @ 1750 rpm
  • Mounting
    Horizontal
  • Overhung Load Capacity
    2396.53 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Overview

Mfr description
PA237401 CHHX-6160Y-8(256TC)
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought