Motion
CNVM03-6075YC-13 1/3HP

SUMITOMO DRIVE TECH
CNVM03-6075YC-13 1/3HP

13:1 Reduction, 13:1 Ratio, Vertical
MI ITEM #10492569
MFR #CNVM03-6075YC-13 1/3HP
Price$1,413.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM03-6075YC-13 1/3HP

13:1 Reduction, 13:1 Ratio, Vertical
MI ITEM #10492569
MFR #CNVM03-6075YC-13 1/3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,413.50/each

Specifications

Dimensions

  • Ratio
    13:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA237404
  • Max Input Horsepower
    0.25 kW;0.33 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA237404 CNVM03-6075YC-13 1/3HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought