Motion
PA237517 CNHMS05-6075YA-B-13 1/2HP

SUMITOMO DRIVE TECH
PA237517 CNHMS05-6075YA-B-13 1/2HP

13:1 Reduction, 13:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492603
MFR #PA237517 CNHMS05-6075YA-B-13 1/2HP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA237517 CNHMS05-6075YA-B-13 1/2HP

13:1 Reduction, 13:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492603
MFR #PA237517 CNHMS05-6075YA-B-13 1/2HP

Mfr description
PA237517 CNHMS05-6075YA-B-13 1/2HP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Ratio
    13:1
  • Ratio
    13:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)