Motion
CNVM2-6120C-EP-35(T16)

SUMITOMO DRIVE TECH
CNVM2-6120C-EP-35(T16)

35:1 Reduction, 35:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10492633
MFR #CNVM2-6120C-EP-35(T16)
Price$3,166.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM2-6120C-EP-35(T16)

35:1 Reduction, 35:1 Ratio, Vertical, Bearing Grade Steel Housing Material
Mi Item #10492633
MFR #CNVM2-6120C-EP-35(T16)

Mfr description
PA237660 CNVM2-6120C-EP-35(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,166.23/each

Specifications

Dimensions

  • Ratio
    35:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA237660
  • Max Input Horsepower
    2 hp;1.5 kW
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)