Motion
PA237675 CNHMS3-6115A-EP-29(T16, N35,

SUMITOMO DRIVE TECH
PA237675 CNHMS3-6115A-EP-29(T16, N35,

29:1 Reduction, 29:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492638
MFR #PA237675 CNHMS3-6115A-EP-29(T16, N35,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA237675 CNHMS3-6115A-EP-29(T16, N35,

29:1 Reduction, 29:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492638
MFR #PA237675 CNHMS3-6115A-EP-29(T16, N35,

Mfr description
PA237675 CNHMS3-6115A-EP-29(T16, N35,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Ratio
    29:1
  • Ratio
    29:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    175 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)