Motion
CNHM1-6105YA-EP-51 1HP

SUMITOMO DRIVE TECH
CNHM1-6105YA-EP-51 1HP

51:1 Reduction, 51:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492682
MFR #CNHM1-6105YA-EP-51 1HP
Price$2,230.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1-6105YA-EP-51 1HP

51:1 Reduction, 51:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10492682
MFR #CNHM1-6105YA-EP-51 1HP

Mfr description
PA237835 CNHM1-6105YA-EP-51 1HP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,230.18/each

Specifications

Dimensions

  • Case Size
    6105YA
  • Ratio
    51:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA237835
  • Max Input Horsepower
    1 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    51:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)