Motion
CNVM1-6095YC-EP-6 EPNA

SUMITOMO DRIVE TECH
CNVM1-6095YC-EP-6 EPNA

06:1 Reduction, 6:1 Ratio, Vertical
Mi Item #10492711
MFR #CNVM1-6095YC-EP-6 EPNA
Price$2,157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM1-6095YC-EP-6 EPNA

06:1 Reduction, 6:1 Ratio, Vertical
Mi Item #10492711
MFR #CNVM1-6095YC-EP-6 EPNA

Mfr description
PA237952 CNVM1-6095YC-EP-6 EPNA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,157.94/each

Specifications

Dimensions

  • Case Size
    6095
  • Maximum Output RPM
    291.6667 rpm
  • Ratio
    6:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA237952
  • Max Input Horsepower
    1 hp
  • Mounting
    Vertical
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)