Motion
CNHM1H-6105YB-29 1.5HP

SUMITOMO DRIVE TECH
CNHM1H-6105YB-29 1.5HP

29:1 Reduction, 29:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492736
MFR #CNHM1H-6105YB-29 1.5HP
Price$2,377.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM1H-6105YB-29 1.5HP

29:1 Reduction, 29:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10492736
MFR #CNHM1H-6105YB-29 1.5HP

Mfr description
PA238069 CNHM1H-6105YB-29 1.5HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,377.82/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    60.3 rpm
  • Ratio
    29:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA238069
  • Max Input Horsepower
    1.5 hp;1.1 kW
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)