Motion
CNHM2-6105YC-EP-13 2HP

SUMITOMO DRIVE TECH
CNHM2-6105YC-EP-13 2HP

13:1 Reduction, 13:1 Ratio, Solid Output Type, Foot Mount
Mi Item #10492760
MFR #CNHM2-6105YC-EP-13 2HP
Price$2,566.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6105YC-EP-13 2HP

13:1 Reduction, 13:1 Ratio, Solid Output Type, Foot Mount
Mi Item #10492760
MFR #CNHM2-6105YC-EP-13 2HP

Mfr description
PA238133 CNHM2-6105YC-EP-13 2HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,566.29/each

Specifications

Dimensions

  • Case Size
    6105
  • Ratio
    13:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA238133
  • Max Input Horsepower
    2 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)