Motion
PA238194 CNVM3-6125YC-EP-25 3HP

SUMITOMO DRIVE TECH
PA238194 CNVM3-6125YC-EP-25 3HP

25:1 Reduction, 25:1 Ratio, Vertical
MI ITEM #10492771
MFR #PA238194 CNVM3-6125YC-EP-25 3HP
List Price$3,838.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA238194 CNVM3-6125YC-EP-25 3HP

25:1 Reduction, 25:1 Ratio, Vertical
MI ITEM #10492771
MFR #PA238194 CNVM3-6125YC-EP-25 3HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,838.43/each for your price

Overview

Mfr description
PA238194 CNVM3-6125YC-EP-25 3HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Reduction
    25:1
  • Mounting
    Vertical
  • Case Size
    6125
  • Max Input Horsepower
    3 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    25:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text