Motion
PA238409 CNHM2-6120C-EP-B-25(T16)

SUMITOMO DRIVE TECH
PA238409 CNHM2-6120C-EP-B-25(T16)

25:1 Reduction, 25:1 Ratio, Foot Mount
MI ITEM #10492818
MFR #PA238409 CNHM2-6120C-EP-B-25(T16)
List Price$4,460.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA238409 CNHM2-6120C-EP-B-25(T16)

25:1 Reduction, 25:1 Ratio, Foot Mount
MI ITEM #10492818
MFR #PA238409 CNHM2-6120C-EP-B-25(T16)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,460.36/each for your price

Overview

Mfr description
PA238409 CNHM2-6120C-EP-B-25(T16)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    25:1
  • Actual Ratio
    25:1
  • Reduction
    25:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    2 hp;1.5 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    25:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text