Motion
CHHM5-6160YC-EP-29 5HP

SUMITOMO DRIVE TECH
CHHM5-6160YC-EP-29 5HP

Inline Speed Reducer - Single Reduction, 29:1 Ratio, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10492887
MFR #CHHM5-6160YC-EP-29 5HP
Price$6,021.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHM5-6160YC-EP-29 5HP

Inline Speed Reducer - Single Reduction, 29:1 Ratio, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10492887
MFR #CHHM5-6160YC-EP-29 5HP

Mfr description
PA238661 CHHM5-6160YC-EP-29 5HP
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,021.50/each

Specifications

Dimensions

  • Case Size
    6160
  • Housing Height
    14.45 in
  • Manufacturer Reducer Size
    6160
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    29:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA238661
  • Max Input Horsepower
    5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)